missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ Roxy M™ Universal Fit Repeating Pipetter Tips: Sterile

Provide reliable, and precise repeated dispensing from 1 to 5000μL

Supplier:  Bel-Art™ F373000014

 View more versions of this product

Catalog No. 12-948-112



Explore available promotions

Description

Description

  • Fit most manual repeating pipetters including Roxy M, Eppendorf™ Multipette™ 4780, Brand HandyStep™ S, Fisherbrand™ Repeating Pipetter, VWR™ Repeating Pipettor, Gilson Distriman™, and Scilogex™ StepMate Repeater Pipettor
  • Fits many electronic pipetters (digital display will not be enabled)
  • Available in 8 sizes with capacities from 0.05 to 50.0mL to repeatedly dispense volumes from 1 to 5000μL
  • Manufactured in an ISO 9001:2000 facility and made of virgin polypropylene with a polyethylene inner plunger
  • Adapter required to use 25mL and 50mL tips (Mfr. No. F37300-0050 supplied with repeating pipetter and available separately in a 3-pack)
  • Each pack of tips is lot-stamped, comes with a Certificate of Conformity, and includes a convenient dosing chart
  • Sterile tips are individually packaged and bioclean™ certified to be pyrogen-free, DNA-free, RNase-free, and ATP-free

Specifications

Specifications

12.5 mL
Autoclavable
DNase, RNase, ATP, and Pyrogen Free
Yes
Polypropylene/Polyethylene
Sterile
ISO 9001:2000
Eppendorf Multipette 4780, Fisherbrand Repeating Pipette, Gilson Distriman, Handystep S, Roxy M, Gilson Distriman
SP Scienceware Roxy M
Videos
SDS
Documents

Documents

Promotions

Promotions