missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Bel-Art™ SP Scienceware™ Samplit™ Scoop and Container System
Incorporates a sturdy sampling scoop that threads into a dedicated leakproof 190mL (6.5oz) container ensuring safe and efficient isolation of material
Supplier: Bel-Art™ H369150000
Description
- The rigid scoop is made of white, high-impact polystyrene is strong enough for coring semi-solids such as cheese, ice cream and even soil or granular materials
- A ribbed handle provides an excellent grip for pushing and turning the scoop
- The depth and shape of the scoop keeps samples contained while allowing for easy dispensing into the clear styrene container
- Supplied with labels for sample identification
- Scienceware Poxygrid™ Centrifuge Bottle Rack (Mfr. No.F19856-0250) can be used to store and transport Samplit containers
Order Info
Overall length of system: 7 1/4 in. (18.5cm).
Sterilized products are not returnable.
Specifications
Samplit™ Scoop | |
Individually wrapped 190mL 11 H x 4.7cm I.D. watertight transparent containers with labels for identification | |
6.5 oz. | |
Sterile | |
7.25 in. |
Polystyrene | |
Ribbed | |
190 mL | |
White | |
18.4 cm |