missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Bel-Art™ SP Scienceware™ Samplit™ Scoop and Container System
Incorporates a sturdy sampling scoop that threads into a dedicated leakproof 190mL (6.5oz) container ensuring safe and efficient isolation of material
$1139.06 - $1139.06
Specifications
Material | Polystyrene |
---|---|
Handle Type | Ribbed |
Capacity (English) | 6.5 oz. |
Capacity (Metric) | 190 mL |
Color | White |
Catalog Number | Mfr. No. | Length (English) | Length (Metric) | Sterility | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) | Length (Metric) | Sterility | Price | Quantity | |||
14100170
|
Bel-Art™
H369150000 |
7.25 in. | 18.4 cm | Sterile |
Pack of 25 Each for $1,139.06
|
|
|||
Description
- The rigid scoop is made of white, high-impact polystyrene is strong enough for coring semi-solids such as cheese, ice cream and even soil or granular materials
- A ribbed handle provides an excellent grip for pushing and turning the scoop
- The depth and shape of the scoop keeps samples contained while allowing for easy dispensing into the clear styrene container
- Supplied with labels for sample identification
- Scienceware Poxygrid™ Centrifuge Bottle Rack (Mfr. No.198560250) can be used to store and transport Samplit containers
Order Info
Overall length of system: 7 1/4 in. (18.5cm).
Specifications
Polystyrene | |
6.5 oz. | |
White |
Ribbed | |
190 mL |