missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Bel-Art™ SP Scienceware™ Write-On™ Multi-Roll Label Tape Dispensers
Provide smooth writing surface for multiple tapes of different colors and width, making labeling easy and fast
$189.25 - $540.28
Specifications
Product Type | Label Tape Dispenser |
---|---|
Holds | Tapes with 25 mm or 75 mm Core |
Catalog Number | Mfr. No. | Model | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Model | Price | Quantity | |||||
03-410-486
|
Bel-Art™
F134720000 |
Benchtop |
Each for $540.28
|
|
|||||
03-410-489
|
Bel-Art™
F134730000 |
Economy |
Each for $189.25
|
|
|||||
Description
- Various width and color tape rolls can be mixed together on spindles, which accommodate 5 or more 0.5 to 0.75 in. (12 to 19mm) narrow rolls or four 1 in. (25mm) wide rolls
- When marked tape is advanced and cut off on serrated edge, a fresh length of label tape is positioned on writing platform
- Spindles are easily removed from unit for loading and unloading, and can be adjusted to hold either 1 or 3 in. (25 or 75mm) core diameter rolls
- Dispenser includes three plastic separating discs to assure smooth, snag free dispensing for up to four rolls of tape
- Molded-in pen holder wells on the dispenser help to keep writing instruments handy
- 12 × 5.63 × 4.13 in. (302 × 143 × 121mm)
- Available in choice of economy and benchtop models
- Additional separating discs are available separately
Benchtop Model
- Plastic coated, weighted steel base with rubber feet to prevent slippage
- Steel serrated cutting edge for long term use
- Includes one free roll of 1/2™, White, Write-On Labeling Tape
- Designed for lighter duty use as the plastic cutting edge is molded into housing
- Includes mounting holes for secure attachment to a benchtop (screws not supplied)
- Can be attached to vertical surfaces using Wall Mount adapter
- Includes one free roll of 1/2™, White, Write-On Labeling Tape
Specifications
Label Tape Dispenser | |
Tapes with 25 mm or 75 mm Core |