missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Infrared Micro-Sterilizer Accessories
Designed for use with Bacti-Loop™ micro sterilizer.
$103.11 - $331.60
Specifications
Diameter (Metric) Chamber | 1.39 cm |
---|---|
For Use With (Equipment) | Bacti-Loop Micro-Sterilizer |
Height (English) Exterior | 6.5 in. |
Height (Metric) Exterior | 16.5 cm |
Frequency | 50/60 Hz |
Catalog Number | Mfr. No. | Product Type | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Price | Quantity | |||||
22-630-002
|
Fisherbrand™
B100001 |
Loop Holder Attachment |
Each for $103.11
|
|
|||||
22-630-003
|
Fisherbrand™
B100003 |
Slide Dryer Attachment |
Each for $208.13
|
|
|||||
22-630-004
|
Fisherbrand™
B1000RA |
Replacement Heating Element |
Each for $331.60
|
|
|||||
Description
Choice of accessory parts for use with Fisher HealthCare™ Bacti-Loop™ Infrared Micro-SterilizerOrder Info
Choice of accessory parts for use with Fisher HealthCare™ Bacti-Loop™ Infrared Micro-Sterilizer
Specifications
1.39 cm | |
6.5 in. | |
50/60 Hz | |
5 to 7 sec. | |
4 in. |
Bacti-Loop Micro-Sterilizer | |
16.5 cm | |
Stainless Steel | |
120 V | |
10 cm |