missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Bio-Serv™ Mouse Igloo™ Rodent Enrichment Device, Certified
Provides shelter and a secluded place to build a nest
$21.44 - $23.91
Specifications
Product Type | Mouse Igloo |
---|---|
Autoclavable | Autoclavable |
Material | Polycarbonate |
For Use With (Application) | Provide shelter and a secluded place to build a nest, great addition to breeding programs |
Height (English) | 2.25 in. |
Catalog Number | Mfr. No. | Color | Price | Quantity | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity | ||||||
36-099-3894
![]() |
Bio-Serv™
K3328 |
Amber |
Each for $21.44
|
|
||||||
36-099-3893
![]() |
Bio-Serv™
K3327 |
Red |
Each for $23.91
|
|
||||||
14-726-551
![]() |
Bio-Serv™
K3570 |
Blue |
Each for $22.06
|
|
||||||
Description
Provides shelter and a secluded place to build a nest
- Transparent material provides ease of visibility
- Great addition to breeding programs
- Fits most shoebox cages
- Stacks easily for convenient storage
- Made of high temperature polycarbonate
- Autoclavable
- Cagewasher safe
- Certified (Contaminant screened)
Specifications
Mouse Igloo | |
Polycarbonate | |
2.25 in. |
Autoclavable | |
Provide shelter and a secluded place to build a nest, great addition to breeding programs | |
5.7 cm |