missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Ansell BioClean™ S-BCRL Sterile Cut Resistant Glove Liners
Glove liners feature Dyneema™ Diamond Yarn for enhanced cut resistance, specifically designed to be worn between two cleanroom gloves.
Supplier: Ansell SBCRL5055
Description
- Dyneema™ Diamond yarn provides enhanced cut resistance and protection during rigorous procedures
- Designed to be worn between two cleanroom gloves to provide EN 388 Level B and ANSI A2 Cut Protection
- Specifically constructed for optimal dexterity, comfort, and fit
- Processed in an NEBB certified ISO Class 4 environment
- Ideal for applications that require handling sharp objects or cleaning apparatus which pose a cut risk
- No liner provides complete protection against cuts, use care when handling sharp objects
Specifications
EN 420:2003 + A1:2009; Category II | |
Uncoated | |
ANSI A2 | |
Ambidextrous | |
Polyethylene | |
Sterile | |
Chemical Handling, Healthcare, and Life Sciences | |
Yellow | |
6.3 in. |
Class 10 (ISO 4) | |
White | |
Single-use | |
Yes | |
X-Small | |
3X4XB | |
Knit | |
S-BCRL | |
16.2 cm |