missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Ansell BioClean™ S-BCRL Sterile Cut Resistant Glove Liners
Glove liners feature Dyneema™ Diamond Yarn for enhanced cut resistance, specifically designed to be worn between two cleanroom gloves.
$2785.06 - $2785.06
Specifications
Certifications/Compliance (Europe) | EN 420:2003 + A1:2009; Category II |
---|---|
Cleanroom Class | Class 10 (ISO 4) |
Coating Material | Uncoated |
Color | White |
Cut Resistance Rating | ANSI A2 |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
19500923
|
Ansell
SBCRL5055 |
X-Small |
Case of 100 Each for $2,785.06
|
|
|||||
19500924
|
Ansell
SBCRL6065 |
Small |
Case of 100 Each for $2,785.06
|
|
|||||
19500925
|
Ansell
SBCRL7075 |
Medium |
Case of 100 Each for $2,785.06
|
|
|||||
19500926
|
Ansell
SBCRL8085 |
Large |
Case of 100 Each for $2,785.06
|
|
|||||
19500927
|
Ansell
SBCRL9090 |
X-Large |
Case of 100 Each for $2,785.06
|
|
|||||
Description
- Dyneema™ Diamond yarn provides enhanced cut resistance and protection during rigorous procedures
- Designed to be worn between two cleanroom gloves to provide EN 388 Level B and ANSI A2 Cut Protection
- Specifically constructed for optimal dexterity, comfort, and fit
- Processed in an NEBB certified ISO Class 4 environment
- Ideal for applications that require handling sharp objects or cleaning apparatus which pose a cut risk
- No liner provides complete protection against cuts, use care when handling sharp objects
Specifications
EN 420:2003 + A1:2009; Category II | |
Uncoated | |
ANSI A2 | |
Ambidextrous | |
Polyethylene | |
3X4XB | |
Knit |
Class 10 (ISO 4) | |
White | |
Single-use | |
Yes | |
Sterile | |
Chemical Handling, Healthcare, and Life Sciences | |
S-BCRL |