missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Ansell BioClean™ S-BCRL Sterile Cut Resistant Glove Liners

Glove liners feature Dyneema™ Diamond Yarn for enhanced cut resistance, specifically designed to be worn between two cleanroom gloves.

Supplier:  Ansell SBCRL7075

 View more versions of this product

Catalog No. 19500925


Explore available promotions

Description

Description

  • Dyneema™ Diamond yarn provides enhanced cut resistance and protection during rigorous procedures
  • Designed to be worn between two cleanroom gloves to provide EN 388 Level B and ANSI A2 Cut Protection
  • Specifically constructed for optimal dexterity, comfort, and fit
  • Processed in an NEBB certified ISO Class 4 environment
  • Ideal for applications that require handling sharp objects or cleaning apparatus which pose a cut risk
  • No liner provides complete protection against cuts, use care when handling sharp objects
Specifications

Specifications

EN 420:2003 + A1:2009; Category II
Uncoated
ANSI A2
Ambidextrous
Polyethylene
Sterile
Chemical Handling, Healthcare, and Life Sciences
Orange
7.1 in.
Class 10 (ISO 4)
White
Single-use
Yes
Medium
3X4XB
Knit
S-BCRL
18.2 cm
Videos
SDS
Documents

Documents

Promotions

Promotions