missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Ansell BioClean-D™ BDLC Non-Sterile Lab Coats
Manufactured from antistatic lightweight CleanTough material and features press stud fastenings, open cuffs, three pockets, and a rear vent.
Supplier: Ansell BDLCS
Description
- Lightweight CleanTough material
- Press stud fastening
- Open cuffs and rear vent
- Three deep pockets
Specifications
Controlled Environments Lab Coat | |
Unisex | |
White | |
Open | |
Non-sterile | |
Knee-length | |
Yes | |
ASTM F739 | |
Laboratory, Research, Veterninary Services |
Small | |
Polyethylene, Non-Woven Polypropylene Laminate | |
Snaps | |
Limited-use | |
Abrasion, Tears, Liquids, Chemicals | |
3 | |
Bound | |
EN ISO 13688:2013, EN 13934-1, EN 13935-2, EN 530, EN 6530, EN 7854, EN 863, EN 9073-4, EN ISO 14325 | |
Bound Seams, Single Needle Stitching |