missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Ansell BioClean-D™ BDLC Non-Sterile Lab Coats
Manufactured from antistatic lightweight CleanTough material and features press stud fastenings, open cuffs, three pockets, and a rear vent.
$302.87 - $421.39
Specifications
Product Type | Controlled Environments Lab Coat |
---|---|
Gender | Unisex |
Material | Polyethylene, Non-Woven Polypropylene Laminate |
Color | White |
Closure Type | Snaps |
Catalog Number | Mfr. No. | Size | Price | Quantity | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | ||||||
17010328
|
Ansell
BDLCS |
Small |
Case of 30 Each for $302.87
|
|
||||||
17010327
|
Ansell
ASLBDLCM |
Medium |
Case of 30 Each for $421.39
|
|
||||||
17010326
|
Ansell
ASLBDLCL |
Large |
Case of 30 Each for $421.39
|
|
||||||
17010329
|
Ansell
BDLCXL |
X-Large |
Case of 30 Each for $302.87
|
|
||||||
17010330
|
Ansell
ASLBDLCXXL |
2X-Large |
Case of 30 Each for $302.87
|
|
||||||
Description
- Lightweight CleanTough material
- Press stud fastening
- Open cuffs and rear vent
- Three deep pockets
Specifications
Controlled Environments Lab Coat | |
Polyethylene, Non-Woven Polypropylene Laminate | |
Snaps | |
Limited-use | |
Abrasion, Tears, Liquids, Chemicals | |
3 | |
Bound | |
EN ISO 13688:2013, EN 13934-1, EN 13935-2, EN 530, EN 6530, EN 7854, EN 863, EN 9073-4, EN ISO 14325 | |
Bound Seams, Single Needle Stitching |
Unisex | |
White | |
Open | |
Non-sterile | |
Knee-length | |
Yes | |
ASTM F739 | |
Laboratory, Research, Veterninary Services |