missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ BioLite™ Cell Culture Treated Dishes
Perform general cell culture procedures more economically with Thermo Scientific™ BioLite™ Cell Culture Treated Dishes that are guaranteed to be sterile, non-pyrogenic, and non-cytotoxic.
Supplier: Thermo Scientific™ 130181
Description
Experience optimal performance with wide selections in size, Thermo Scientific™ BioLite™ cell culture treated dishes suit a multitude of experimental needs while providing cost efficiency for a wide selection of applications in your cell culture routine.
• Cell culture treated• Sterile per ISO 11137, SAL 10-6
• USP Class VI and non-cytotoxic
• Non-pyrogenic
Specifications
5 mL (Well) | |
No | |
Round | |
Cell Culture | |
5 mL | |
10 | |
12.6 mm |
21.5 sq. cm | |
Polyethylene | |
Sterile | |
Cell Culture Dish | |
500 | |
15 mm | |
60 mm |