missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ BioLite™ Cell Culture Treated Dishes
Perform general cell culture procedures more economically with Thermo Scientific™ BioLite™ Cell Culture Treated Dishes that are guaranteed to be sterile, non-pyrogenic, and non-cytotoxic.
$960.44 - $1201.41
Specifications
Material | Polyethylene |
---|---|
Shape | Round |
Sterility | Sterile |
Surface Treatment | Cell Culture |
Type | Cell Culture Dish |
Catalog Number | Mfr. No. | Diameter (Metric) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) | Price | Quantity | |||||
12-556-000
|
Thermo Scientific™
130180 |
35 mm |
Case of 500 Each for $1,062.26
|
|
|||||
12-556-001
|
Thermo Scientific™
130181 |
60 mm |
Case of 500 Each for $1,201.41
|
|
|||||
12-556-002
|
Thermo Scientific™
130182 |
100 mm |
Case of 200 Each for $960.44
|
|
|||||
12-556-003
|
Thermo Scientific™
130183 |
150 mm |
Case of 120 Each for $1,188.47
|
|
|||||
Description
Experience optimal performance with wide selections in size, Thermo Scientific™ BioLite™ cell culture treated dishes suit a multitude of experimental needs while providing cost efficiency for a wide selection of applications in your cell culture routine.
• Cell culture treated• Sterile per ISO 11137, SAL 10-6
• USP Class VI and non-cytotoxic
• Non-pyrogenic
Specifications
Polyethylene | |
Sterile | |
Cell Culture Dish |
Round | |
Cell Culture | |
10 |