missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Laxco™ BM300 Series Boom Arm Stereo Zoom Microscope

Laxco™ BM300 Series Boom Arm Stereo Zoom Microscope has rugged industrial design that makes it perfect for harshest environment.

Supplier:  Laxco™ BM300Z32

 View more versions of this product

Catalog No. BM300Z32


Explore available promotions

Description

Description

Stand
  • 58.4cm (23 in.) of 360° reach
  • 43.1cm (17 in.) of vertical height adjustment
  • Easily move between small and large size samples
  • Focusing mechanism, with smooth ball-bearing rack-and-pinion
  • Sturdy steal construction
  • Counter balanced horizontal pole
Optics
  • Binocular and trinocular (for camera) options
  • Dual diopter adjustments accommodates different eye focal length
  • Broad range in magnification from 6.5 to 60X (optional range 3.5X to 120X)
  • Smooth, continuous parfocal zoom
  • 23mm photo port (trinocular model only)
  • Switch easily between camera and eyepieces (trinocular model only)
Eyepiece
  • 10X super-widefield eyepieces with interpupillary and diopter adjustments to correct for user-specific eyesight
Light Source
  • Infrared filter placed directly in front of bulb reduces IR light rays that produce heat at sample
  • 91.4cm (36 in.) fiber optic light ring lamp cascades 150w of homogenized light down onto large working surface
  • Fan cooled and  thermal fuse protected
  • Heat shield, hinged lid allows for easy access to replacing bulb and protection from bulb heat
  • Large neural knob securely locks light guides in place
LCD Viewer
  • Live video displayed on vibrant 16.2cm (6.4 in.) LCD
  • Compatibility with Windows 8, 32 bit and older versions of Windows
  • Capture, annotate, measure, and draw through Micron software (included) when connected to a PC
  • Stand-alone design, with RCA video output
  • Broad range in magnification from 3.2x to 100x
  • Smooth, continuous parfocal zoom
Digital
  • High-resolution USB 2.0, 3MP Camera
  • Capture, annotate, measure, and draw through Micron software (included)
  • Broadest range in magnification from 11x to 357x
  • Compatibility with Windows 8, 64 bit and older versions Windows
Specifications

Specifications

25μm - 4μm
35.38 to 3.83 mm
5 years optical and mechanical, 1 year electrical from date of purchase
Binocular
6.5X to 60X
Ratio: 9:2:1
Stereo Microscope
Geology, Paleontology, Forensic, Marine sciences, Textile, Animal sciences
Videos
SDS
Documents

Documents

Promotions

Promotions