missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Boekel Scientific™ Orbitron Rotator

Orbitron Rotator for use where gentle, low-foaming agitation and uniform mixing of lab samples are required.

Supplier:  Boekel Scientific™ 260250

 View more versions of this product

Catalog No. 11-715-12


Explore available promotions

Description

Description

Compact, with 1 sq. ft. (0.09 m2) platform and smaller footprint.

Model I:
  • Approximately 20 orbits/min. fixed speed
  • 23° angle fixed tilt
Model II:
  • Variable speed adjustable from approximately 6 to 23 orbits/min.
  • Tilt angle adjusts from 0° to 23°
For immunoassays, hybridizations, mixing blood samples, coupling affinity chromatography media and DNA extractions.

Order Info

Dimensions (L x W x H): 7 x 7 1/2 x 5 in. (17.8 x 19 x 12.7 cm), Dimensions (L x W x H) with platform: 12 x 12 x 10 in. (30.5 x 30.5 x 25.4 cm)

Specifications

Specifications

1 mm
Variable
6 to 25 rpm
115 VAC
6 W
Nutating
2.25 lb.
EU Plug
50/60 Hz
12 in.
10 in.
12 in.
30.5 cm
12 in.
30.5 cm
12 lb.
Orbitron II
1 kg
0 to 23° (Variable)
115 V, 50/60 Hz
4°C to 40°C
0.5 A
Rotator
CE, CSA, UL
39.2°F to 104°F
Rugger Steel
30.5 cm
25.4 cm
12 in.
30.5 cm
12 in.
30.5 cm
5.5 kg
No
Videos
SDS
Documents

Documents

Accessories
Promotions

Promotions