missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Boekel Scientific™ Orbitron Rotator
Orbitron Rotator for use where gentle, low-foaming agitation and uniform mixing of lab samples are required.
$1881.49 - $2765.07
Specifications
Orbit | 1 mm |
---|---|
Load Bearing Capacity (Metric) | 1 kg |
Electrical Requirements | 115 V, 50/60 Hz |
Voltage | 115 VAC |
Wattage | 6 W |
Catalog Number | Mfr. No. | Model | Speed Control Accuracy | Tilt Angle | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Model | Speed Control Accuracy | Tilt Angle | Price | Quantity | |||
11-715-11
|
Boekel Scientific™
BKL260200 |
Orbitron I | Fixed | 23° (Fixed) |
Each for $1,881.49
|
|
|||
11-715-12
|
Boekel Scientific™
260250 |
Orbitron II | Variable | 0 to 23° (Variable) |
Each for $2,765.07
|
|
|||
Description
Compact, with 1 sq. ft. (0.09 m2) platform and smaller footprint.
Model I:- Approximately 20 orbits/min. fixed speed
- 23° angle fixed tilt
- Variable speed adjustable from approximately 6 to 23 orbits/min.
- Tilt angle adjusts from 0° to 23°
Order Info
Dimensions (L x W x H): 7 x 7 1/2 x 5 in. (17.8 x 19 x 12.7 cm), Dimensions (L x W x H) with platform: 12 x 12 x 10 in. (30.5 x 30.5 x 25.4 cm)
Specifications
1 mm | |
115 V, 50/60 Hz | |
6 W | |
Nutating | |
2.25 lb. | |
EU Plug | |
Rugger Steel | |
30.5 cm | |
25.4 cm | |
12 in. | |
30.5 cm | |
12 in. | |
30.5 cm |
1 kg | |
115 VAC | |
0.5 A | |
Rotator | |
CE, CSA, UL | |
50/60 Hz | |
12 in. | |
10 in. | |
12 in. | |
30.5 cm | |
12 in. | |
30.5 cm | |
No |