missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ 34 Series Indoor/Outdoor Combination Packs
34 Series Combination Packs can be permanent or repositionable. Once applied, the numbers and letters are there to stay, unless you want to change them.
Supplier: Brady™ 3420#KIT
Description
- Made of CleanLift™ Series Vinyl Cloth (B-498) with repositionable rubber adhesive
- The adhesive and cloth backing offers excellent holding power, yet allow for clean removal and repositioning
- Sticks to any clean, dry surface
- Specially formulated topcoat for excellent print quality
Specifications
RoHS, UL | |
Cable & Wire Marking;General & Industrial ID | |
Vinyl | |
Consecutive | |
Rubber-based, Removable | |
Indoor use, wire, cable and general identification numbers, letters and conduit and voltage markers | |
50°F | |
0.007 in. | |
14.3 mm | |
Assorted 0 thru 9 | |
Black on Yellow |
Semi Gloss | |
All numerals 0 to 9 | |
32 Markers/card | |
55 lb./in. | |
Vinyl Cloth | |
0.75 in. | |
10°C | |
0.56 in. | |
0.75 x 0.563 in. | |
Indoor/Outdoor Numbers and Letters |