missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ 34 Series Indoor/Outdoor Combination Packs
34 Series Combination Packs can be permanent or repositionable. Once applied, the numbers and letters are there to stay, unless you want to change them.
$84.18 - $211.89
Specifications
Certifications/Compliance | RoHS, UL |
---|---|
Includes | All numerals 0 to 9 |
Material | Vinyl |
Style | Consecutive |
Tensile Strength | 55 lb./in. |
Catalog Number | Mfr. No. | Height (English) | Quantity | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Height (English) | Quantity | Price | Quantity | ||||
18-999-4321
|
Brady™
3420#KIT |
0.75 in. | 32 Markers/card |
N/A
|
|
||||
19-015406
|
Brady™
3400#KIT |
0.25 in. | 144/Card |
N/A
|
|
||||
19-015548
|
Brady™
3450LTRKIT |
2.93 in. | 6/Card |
N/A
|
|
||||
Description
- Made of CleanLift™ Series Vinyl Cloth (B-498) with repositionable rubber adhesive
- The adhesive and cloth backing offers excellent holding power, yet allow for clean removal and repositioning
- Sticks to any clean, dry surface
- Specially formulated topcoat for excellent print quality
Specifications
RoHS, UL | |
Vinyl | |
55 lb./in. | |
Vinyl Cloth | |
50°F | |
0.007 in. |
All numerals 0 to 9 | |
Consecutive | |
Rubber-based, Removable | |
Indoor use, wire, cable and general identification numbers, letters and conduit and voltage markers | |
10°C | |
Black on Yellow |