missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ Blank Sign Panels for Sign and Label Makers
Blank Sign Panels for Sign and Label Makers are rigid sign panels that are ideal for creating custom signs for your facility.
Supplier: Brady™ 13629
Description
- Plastic signs (B-401) are ideal for use in light duty industrial, utility, commercial and institutional environments.
- Durable Non-Reflective Aluminum (B-555) is a rigid aluminum panel with protected graphics designed for use in industrial, utility, commercial and institutional environments.
Specifications
ASTM D 1593 | |
Aluminum | |
Non-sterile | |
5 to 8 Years | |
6.25 x 4.25 in. | |
-40 to 230°F | |
0.035 in. | |
158.75 mm |
White | |
Blank Sign Panel | |
Use in light duty industrial, utility, commercial and institutional environments | |
10/Pk. | |
10.795 x 15.87 cm | |
-40°C to +110°C | |
4.25 x 6.25 in. |