missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ Blank Sign Panels for Sign and Label Makers
Blank Sign Panels for Sign and Label Makers are rigid sign panels that are ideal for creating custom signs for your facility.
$84.72 - $207.95
Specifications
Certifications/Compliance | ASTM D 1593 |
---|---|
Product Type | Blank Sign Panel |
Sterility | Non-sterile |
For Use With (Application) | Use in light duty industrial, utility, commercial and institutional environments |
Quantity | 10/Pk. |
Catalog Number | Mfr. No. | Color | Dimensions (LxW) | Material | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Dimensions (LxW) | Material | Price | Quantity | |||
19-041-014
|
Brady™
13623 |
White | 7.625 x 10.25 in. (19.36 x 26.035 cm) | Plastic |
Pack of 10 Each for $85.80
|
|
|||
19-041-015
|
Brady™
BRD13624 |
Yellow | 7.625 x 10.25 in. (19.36 x 26.035 cm) | Plastic |
Pack of 10 Each for $85.80
|
|
|||
19-041-017
|
Brady™
BRD13626 |
White | 10.25 x 14.25 in. | Plastic |
Pack of 10 Each for $122.16
|
|
|||
19-041-018
|
Brady™
BRD13627 |
Yellow | 10.25 x 14.25 in. | Plastic |
Pack of 10 Each for $126.51
|
|
|||
19-041-058
|
Brady™
13629 |
White | 4.25 x 6.25 in. | Aluminum |
Pack of 10 Each for $84.72
|
|
|||
19-041-140
|
Brady™
13635 |
White | 10.25 x 14.25 in. | Aluminum |
Pack of 10 Each for $207.95
|
|
|||
Description
- Plastic signs (B-401) are ideal for use in light duty industrial, utility, commercial and institutional environments.
- Durable Non-Reflective Aluminum (B-555) is a rigid aluminum panel with protected graphics designed for use in industrial, utility, commercial and institutional environments.
Specifications
ASTM D 1593 | |
Non-sterile | |
10/Pk. |
Blank Sign Panel | |
Use in light duty industrial, utility, commercial and institutional environments |