missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ Caution: Only Authorized Personnel Allowed... Signs
“Caution: Only Authorized Personnel Allowed...” signs from Brady™ helps to control access to restricted areas to maintain a safe and clean environment.
Supplier: Brady™ 85867
Description
- Self-Sticking Polyester (B-302) is an Indoor/Outdoor high performance pressure sensitive sign that is surface printed polyester with a polyester overlaminate.
- Plastic signs (B-401) are ideal for use in light duty industrial, utility, commercial and institutional environments.
Specifications
ANSI Z535, OSHA 1910.145, PSTC-33 | |
1 Ea. | |
Self-sticking Polyester | |
Used for safety signs, identification of fire alarms, extinguishers and emergency exits | |
25.4 cm | |
-40°F | |
14 in. | |
-40°C to 110°C | |
10 x 14 in. | |
Authorized Personnel Only Sign |
Polyester | |
Permanent Acrylic | |
Surface Mount | |
10 in. | |
230°F | |
0.006 to 0.01 in. | |
35.5 cm | |
-40°F to 230°F | |
CAUTION Only Authorized Personnel Allowed To Operate this Equipment | |
Black on Yellow |