missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ Caution: Only Authorized Personnel Allowed... Signs
“Caution: Only Authorized Personnel Allowed...” signs from Brady™ helps to control access to restricted areas to maintain a safe and clean environment.
$14.67 - $36.88
Specifications
Quantity | 1 Ea. |
---|---|
Mounting Type | Surface Mount |
Min. Temperature (English) | -40°F |
Displayed Text | CAUTION Only Authorized Personnel Allowed To Operate this Equipment |
Product Type | Authorized Personnel Only Sign |
Catalog Number | Mfr. No. | Material | Height (English) | Width (English) | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Material | Height (English) | Width (English) | Price | Quantity | |||
19-036097
|
Brady™
22921 |
Plastic | 7 in. | 10 in. |
Each for $14.67
|
|
|||
19-036-098
|
Brady™
22922 |
Plastic | 10 in. | 14 in. |
Each for $21.57
|
|
|||
19-036-100
|
Brady™
85867 |
Polyester | 10 in. | 14 in. |
Each for $36.88
|
|
|||
Description
- Self-Sticking Polyester (B-302) is an Indoor/Outdoor high performance pressure sensitive sign that is surface printed polyester with a polyester overlaminate.
- Plastic signs (B-401) are ideal for use in light duty industrial, utility, commercial and institutional environments.
Specifications
1 Ea. | |
-40°F | |
Authorized Personnel Only Sign |
Surface Mount | |
CAUTION Only Authorized Personnel Allowed To Operate this Equipment | |
Black on Yellow |