missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ Caution Radiation Area Signs
“Caution: Radiation Area” safety signs from Brady™ help to manage and sustain a clean and safe workplace. They are available in a variety of materials and sizes that best fit your application.
Supplier: Brady™ 49017
Description
- Self-Sticking Polyester (B-302) is an Indoor/Outdoor high performance pressure sensitive sign that is surface printed polyester with a polyester overlaminate.
- Extremely durable (B-120) Premium Fiberglass will not chip, fade, rust, shatter or peel for up to 25 years.
- Durable Non-Reflective Aluminum (B-555) is a rigid aluminum panel with protected graphics designed for use in industrial, utility, commercial and institutional environments.
Specifications
ANSI Z535 | |
1 Ea. | |
Designed for use in industrial, utility, commercial and institutional environments | |
230°F | |
0.04 in. | |
177.8 mm | |
-40°F to 230°F | |
Radiation Area | |
Yellow |
Aluminum | |
Non-adhesive | |
10 in. | |
-40°F | |
7 in. | |
-40°C to 110°C | |
10 x 7 in. | |
Safety Sign |