missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ Direction Flow Arrow Tapes
Provide 360° visibility to your indoor and outdoor pipe markers with this durable , pressure-sensitive vinyl (B-946) Direction Flow Arrow Tapes.
Supplier: Brady™ 91425
Description
- B-946 Vinyl Arrow Tape is supplied in liner-mounted rolled form - use two bands per pipe marker
- High gloss, durable, flexible vinyl with a permanent cold temperature pressure sensitive acrylic adhesive
- Good chemical, oil and water resistance
- Average outdoor durability 8-10 years
Specifications
ASME (ANSI) A13.1 - 2007 | |
White, Green | |
Tape | |
Arrow Tape | |
Pipe marking | |
60 Gardner Units | |
1440/Pk. | |
-40°C to +82°C | |
30 yd x 1 in. (27.43 m x 25.4 mm) | |
27.43 m | |
25.4 mm |
Acrylic, Pressure-sensitive | |
High Gloss | |
Vinyl | |
Non-sterile | |
Pipe & Valve Marking | |
8 to 10 Years | |
-40 to 180°F | |
0.004 in. | |
30 yd. | |
1 in. |