missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ Do Not Open / Do Not Open Valve Tags
“Do Not Open / Do Not Open Valve” accident prevention tags are perfect for marking on-the-spot warnings of dangerous conditions.
$30.77 - $109.64
Specifications
Product Type | Accident Prevention Tag |
---|---|
Material | Polyester |
Certifications/Compliance | OSHA 1910.145 |
Thickness | 0.25 mm |
Catalog Number | Mfr. No. | Color | Dimensions (L x W) | Displayed Text | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Dimensions (L x W) | Displayed Text | Price | Quantity | |||
17-043-4
|
Brady™
65357 |
Black/Red on White | 5.75 x 3 in. | Danger Do Not Open Valve |
Pack of 25 Each for $77.75
|
|
|||
19-017084
|
Brady™
76176 |
Black/Red on White | 5.75 x 3 in. | Do Not Open |
Pack of 25 Each for $77.75
|
|
|||
19-040-263
|
Brady™
86545 |
Black on Yellow | 3 x 5.75 in. | Caution Front Do Not Open This Valve, Back Do Not Remove This Tag |
Pack of 10 Each for $30.77
|
|
|||
19-040-303
|
Brady™
86578 |
Black/Red on White | 4 x 7 in. | Header: Danger; Front legend: DO NOT OPEN THIS VALVE / NO ABRIR ESTA VALVULA; Back legend: DO NOT OPEN THIS VALVE / NO ABRIR ESTA VALVULA |
Pack of 10 Each for $31.74
|
|
|||
19-040-365
|
Brady™
86688 |
Black/Red on White | 4 x 7 in. | Header: Danger; Front legend: DO NOT OPEN THIS VALVE; Back legend: DO NOT REMOVE THIS TAG |
Pack of 100 Each for $109.64
|
|
|||
Description
- Rigid economy polyester and cardstock write-on tags meet OSHA Standard 1910.145 for accident prevention.
- Durable heavy duty write-on polyester (B-851) tags with brass grommets exceeds OSHA's 50 lb pull force requirement for tagout devices.
- Withstands moisture, grease and dirt.
- Paper cardstock (B-853) tags are recommended for indoor use only.
Specifications
Accident Prevention Tag | |
Polyester | |
OSHA 1910.145 | |
0.25 mm |