missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Brady™ Fire Extinguisher (down arrow) Signs

Various sizes and materials

Supplier:  Brady™ 47039

 View more versions of this product

Catalog No. 17-047-8B


Explore available promotions

Description

Description

AL: BradyTuff™ aluminum
FG: Premium fiberglass
PL: BradyTuff plastic
SS: Self-sticking high performance polyester

Specifications

Specifications

ISO 9001
1 Ea.
Premium Fiberglass
Industrial, utility, commercial and institutional environment
193°F
0.1 in.
-40°C to 90°C
-40°F to 193°F
Fire Sign
Fiberglass
9000 psi
Surface Mount
14 in.
-40°F
3.5 in.
Rectangular
Fire Extinguisher (with Down Arrow)
Red on White
Videos
SDS
Documents

Documents

Promotions

Promotions