missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ Fire Extinguisher (down arrow) Signs
Various sizes and materials
$11.83 - $30.35
Specifications
Certifications/Compliance | ISO 9001 |
---|---|
Quantity | 1 Ea. |
Mounting Type | Surface Mount |
Min. Temperature (English) | -40°F |
Shape | Rectangular |
Catalog Number | Mfr. No. | Material | Height (English) | Width (English) | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Material | Height (English) | Width (English) | Price | Quantity | |||
17-047-8B
|
Brady™
47039 |
Fiberglass | 14 in. | 3.5 in. |
Each for $22.20
|
|
|||
17-046-101A
|
Brady™
71655 |
Fiberglass | 24 in. | 4 in. |
Each for $30.35
|
|
|||
17-047-8A
|
Brady™
85261 |
Polyester | 14 in. | 3.5 in. |
Each for $11.83
|
|
|||
Description
AL: BradyTuff™ aluminum
FG: Premium fiberglass
PL: BradyTuff plastic
SS: Self-sticking high performance polyester
Specifications
ISO 9001 | |
Surface Mount | |
Rectangular | |
Fire Sign |
1 Ea. | |
-40°F | |
Fire Extinguisher (with Down Arrow) | |
Red on White |