missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ Fuse Lockout Device
These Fuse Lockout Devices from Brady™ have a unique locking mechanism that prevents the device from being accidentally removed from the fuse block.
$100.57 - $107.06
Specifications
Product Type | Fuse Lockout Device |
---|---|
Color | Red |
Material | ABS |
Certifications/Compliance | OSHA 1910.147 |
Catalog Number | Mfr. No. | For Use With (Equipment) | Size | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | For Use With (Equipment) | Size | Price | Quantity | ||||
19-039-197
|
Brady™
65751 |
Fuse size 0.5 in. | Large |
Pack of 6 Each for $107.06
|
|
||||
19-039-196
|
Brady™
65750 |
Fuse size 0.4 in. | Small |
Pack of 6 Each for $100.57
|
|
||||
Description
- Equipping your employees with the proper lockout tools and warning devices can save lives, reduce lost employee time, and cut insurance costs
- Brady is a world leader in lockout/tagout products and services, offering industry expertise and a broad range of durable, easy-to-use lockout devices
Order Info
Available in packs of six.
Specifications
Fuse Lockout Device | |
Red | |
ABS | |
OSHA 1910.147 |