missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ General Traffic Signs
Brady traffic signs provide direction or information to sustain a safe work environment.
Supplier: Brady™ 75207
Description
- Durable Reflective Aluminum (B-959) is constructed of reflective sheeting applied to an aluminum sign panel and is ideal for traffic control applications.
- Extremely durable (B-120) Premium Fiberglass will not chip, fade, rust, shatter or peel for up to 25 years.
Specifications
MUTCD | |
1 Ea. | |
Non-adhesive | |
Industrial, utility, commercial and institutional environment | |
193°F | |
0.1 in. | |
76.2 cm | |
-40°F to 193°F | |
Stop | |
Red on White |
Fiberglass | |
9000 psi | |
Premium Fiberglass | |
30 in. | |
-40°F | |
30 in. | |
-40°C to 90°C | |
30 x 30 in. | |
Traffic Sign |