missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ General Traffic Signs
Brady traffic signs provide direction or information to sustain a safe work environment.
$146.79 - $365.80
Specifications
Quantity | 1 Ea. |
---|---|
Adhesive Type | Non-adhesive |
Min. Temperature (English) | -40°F |
Product Type | Traffic Sign |
Catalog Number | Mfr. No. | Displayed Text | Dimensions (L x W) | Material | Color | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Displayed Text | Dimensions (L x W) | Material | Color | Price | Quantity | ||
18-999-4322
|
Brady™
94145 |
Stop | 36 x 36 in. | Aluminum | Red on White |
Each for $365.80
|
|
||
19-807-239
|
Brady™
75207 |
Stop | 30 x 30 in. | Fiberglass | Red on White |
Each for $239.14
|
|
||
19-807-308
|
Brady™
94218 |
Truck route | 18 x 24 in. | Aluminum | Black on Orange |
Each for $146.79
|
|
||
Description
- Durable Reflective Aluminum (B-959) is constructed of reflective sheeting applied to an aluminum sign panel and is ideal for traffic control applications.
- Extremely durable (B-120) Premium Fiberglass will not chip, fade, rust, shatter or peel for up to 25 years.
Specifications
1 Ea. | |
Non-adhesive | |
-40°F | |
Traffic Sign |