missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ GlobalMark™ Polyester Tapes
Durable outdoor-grade polyester with permanent adhesive.
Supplier: Brady™ 76617
Description
- Low-halide content; ideal for marking stainless-steel pipes and surfaces
- Ultrasmooth finish is excellent for mounting to rigid panels and very smooth surfaces
- Two-year average outdoor durability in temperatures from 110°C to -40°C (230°F to -40°F); can be applied in temperatures as low as -18°C (0°F)
Order Info
Thickness: 3mil
Specifications
Acrylic, Permanent, Pressure-sensitive | |
Tape | |
Label Tape | |
GlobalMark™ 2 | |
2 Years | |
-40 to 230°F | |
3 mil | |
30.48 m |
White | |
Polyester | |
Ideal for Stainless Steel and surfaces | |
80 Gardner Units | |
1 Ea. | |
-40°C to +110°C | |
100 ft. | |
1.1 in. |