missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ i5100 IP 1 in. Core R4300 Series Halogen Free Printer Ribbon
IP-enabled i5100 IP 1 in. Core R4300 Series Halogen Free Printer Ribbon features Smart Cell RFID tag allowing ribbons to communicate with the Brady IP industrial label printer.
Supplier: Brady™ IPR4307
Description
- Strong environmental resistance against smearing and chemicals
- Reliable, sharp-edge print quality to maximize bar code readability
- Wax/resin formulation
- Compatible with IP300 and IP600 printers
- Core I.D.: 25.4 mm (1 in.), ink side out
- Includes spindle
- Color: Black
Compliance
RoHS compatibility: Pass 2002/95/EC
Specifications
IP-R4307 | |
RoHS 2002/95/EC | |
Black | |
Resin, Wax | |
Thermal Transfer Printer Ribbon | |
IP300 and IP600 Printers | |
1 Ea. | |
984 ft. | |
4.3 in. | |
1 in. |
Not Autoclavable | |
Black 4300 Series Thermal Transfer Printer Ribbon - Brady IP Printer Enabled | |
IP™ Enabled | |
Ink-side out | |
Non-sterile | |
Spindle | |
299.92 m x 109.9 mm (984 ft. x 4.3 in.) | |
299.92 m | |
109.22 mm | |
2.54 cm |