missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ i5100 IP 1 in. Core R4300 Series Halogen Free Printer Ribbon
IP-enabled i5100 IP 1 in. Core R4300 Series Halogen Free Printer Ribbon features Smart Cell RFID tag allowing ribbons to communicate with the Brady IP industrial label printer.
$248.42 - $444.66
Specifications
Autoclavable | Not Autoclavable |
---|---|
Certifications/Compliance | RoHS 2002/95/EC |
Description | Black 4300 Series Thermal Transfer Printer Ribbon - Brady IP Printer Enabled |
Color | Black |
Format | IP™ Enabled |
Catalog Number | Mfr. No. | Width (English) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Width (English) | Price | Quantity | |||||
11-878-502
|
Brady™
IPR4300 |
3.27 in. |
N/A
|
|
|||||
11-878-500
|
Brady™
IPR4302 |
2.3 in. |
N/A
|
|
|||||
19-000-218
|
Brady™
IPR4307 |
4.3 in. |
N/A
|
|
|||||
Description
- Strong environmental resistance against smearing and chemicals
- Reliable, sharp-edge print quality to maximize bar code readability
- Wax/resin formulation
- Compatible with IP300 and IP600 printers
- Core I.D.: 25.4 mm (1 in.), ink side out
- Includes spindle
- Color: Black
Compliance
RoHS compatibility: Pass 2002/95/EC
Specifications
Not Autoclavable | |
Black 4300 Series Thermal Transfer Printer Ribbon - Brady IP Printer Enabled | |
IP™ Enabled | |
Ink-side out | |
Non-sterile | |
1 Ea. | |
299.92 m | |
2.54 cm |
RoHS 2002/95/EC | |
Black | |
Resin, Wax | |
Thermal Transfer Printer Ribbon | |
Spindle | |
984 ft. | |
1 in. |