missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ Label Maker Cartridge: Polyester, StainerBondz™
Label Maker Cartridge: StainerBondz™ Super Chemical Resistant Polyester (B-481) is designed for use in the slide staining process and other laboratory ID which requires superior chemical resistance.
Supplier: Brady™ M194481
Description
- StainerBondz™ B-481 matte white polyester has a permanent acrylic adhesive and is thermal transfer printable with B30 series printers from Brady™
- B-481 performs well in the commonly used H & E (hematoxilin and eosin) slide staining process
- Excellent resistance to a wide variety of chemicals, oils and water
- All-in-one cartridge includes label supply and R6400 Series ribbon
Specifications
RoHS, ASTM D | |
White | |
Polyester | |
Slide staining process and other laboratory identification which requires superior chemical resistance | |
1 Ea. | |
-80 to -3°C | |
0.0033 in. | |
0.9 in. | |
0.75 in. |
Permanent | |
Matte White | |
Non-sterile | |
BMP51 Label Printer | |
-112 to 266°F | |
40 lb./in. | |
0.75 x 0.9 in. | |
22.86 mm | |
19.05 mm |