missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ U-Channel Sign Posts
Ideal for mounting and installing traffic signs
$96.40 - $131.53
Specifications
| Material | Steel |
|---|---|
| Quantity | 1 Ea. |
| Diameter (English) | 0.37 in. |
| For Use With (Application) | Ideal for mounting and installation of traffic signs |
| Product Type | U-channel Sign post |
| Catalog Number | Mfr. No. | Height (English) | Price | Qty | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Height (English) | Price | Qty | |||||
|
19-054-905
|
Brady™
97204 |
8 ft. |
Each for $96.40
|
|
|||||
|
19-054-906
|
Brady™
97205 |
10 ft. |
Each for $131.53
|
|
|||||
Description
- Baked green enamel finish
- Hot-rolled, high-tensile strength steel
- 9.4mm (3/8 in.) pre-drilled holes, 2.54cm (1 in.) on center to accomodate most standard traffic signs
- Weight: 2 lb. per linear foot
- Sign mounting hardware and post driver sold separately
Specifications
| Steel | |
| 0.37 in. | |
| U-channel Sign post |
| 1 Ea. | |
| Ideal for mounting and installation of traffic signs | |
| Green |