missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ Warning: Authorized Personnel Only Signs
Identify areas designated for certain personnel and direct facility traffic
Supplier: Brady™ 69566
Description
- Available in plastic, self sticking polyester and premium fiberglass materials
- Black on orange
- Language: english
- Available sizes (W x H): 10 x 7 in. or 14 x 10 in.
Specifications
ANSI Z535, OSHA 1910.145, ASTM D 1593, ASTM D 638, ASTM D 790, ASTM D 646 | |
1 Ea. | |
Fiberglass Reinforced Polyester | |
Use in industrial, utility, commercial and institutional environments, common uses include safety signs, utility signs, information signs, traffic signs and valve tags, the sign construction is recommended for both indoor and outdoor use | |
25.4 cm | |
-40°F | |
14 in. | |
-40°C to 90°C | |
Warning Authorized Personnel Only | |
Black on Orange |
Fiberglass, Polyester | |
9000 psi | |
Surface Mount | |
10 in. | |
193°F | |
0.1 in. | |
35.5 cm | |
-40°F to 193°F | |
Admittance Sign |