missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ Warning: Authorized Personnel Only Signs
Identify areas designated for certain personnel and direct facility traffic
$14.39 - $46.08
Specifications
Quantity | 1 Ea. |
---|---|
Mounting Type | Surface Mount |
Min. Temperature (English) | -40°F |
Displayed Text | Warning Authorized Personnel Only |
Product Type | Admittance Sign |
Catalog Number | Mfr. No. | Material | Width (English) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Material | Width (English) | Price | Quantity | ||||
19035648
|
Brady™
22193 |
Plastic | 10 in. |
Each for $14.67
|
|
||||
19035649
|
Brady™
22194 |
Plastic | 14 in. |
Each for $21.57
|
|
||||
19-035647
|
Brady™
69566 |
Fiberglass, Polyester | 14 in. |
Each for $46.08
|
|
||||
19-035650
|
Brady™
84191 |
Polyester | 10 in. |
Each for $14.39
|
|
||||
19-035651
|
Brady™
84192 |
Polyester | 14 in. |
Each for $36.88
|
|
||||
Description
- Available in plastic, self sticking polyester and premium fiberglass materials
- Black on orange
- Language: english
- Available sizes (W x H): 10 x 7 in. or 14 x 10 in.
Specifications
1 Ea. | |
-40°F | |
Admittance Sign |
Surface Mount | |
Warning Authorized Personnel Only | |
Black on Orange |