missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ BradyPrinter i5100 i7100 Rotating Self-laminating Vinyl Wire Labels
Identify your wires from any angle with B-427 Rotating Vinyl Wire Labels. Simply print your labels and then peel, fold, and wrap – theyâll rotate freely for easy ID on even closed network connections.
Supplier: Brady™ THTRO2934273
Description
- Rotates so you can identify your labels from any angle
- Simply wrap and apply – there is no adhesive residue or label parts to cling to your wires
- Spins freely without anchors so these labels won't damage your Cat 5/6 and fiber optic cables
Specifications
ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized | |
White/Translucent | |
Self-laminating Vinyl | |
BradyPrinter i5100; BradyPrinter i7100; THT 3 in. Core Printer | |
4 | |
Rectangle | |
-94°F to +158°F |
Permanent | |
Matte | |
Wire and Cable Labeling | |
Overlaminate Included | |
3200/Pk. | |
0.5 x 2.75 in. (W x H) | |
10 to 6 AWG |