missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ BradyPrinter i5100 i7100 Rotating Self-laminating Vinyl Wire Labels
Identify your wires from any angle with B-427 Rotating Vinyl Wire Labels. Simply print your labels and then peel, fold, and wrap – theyâll rotate freely for easy ID on even closed network connections.
$270.64 - $724.05
Specifications
Certifications/Compliance | ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized |
---|---|
Adhesive Type | Permanent |
Color | White/Translucent |
Finish | Matte |
Material | Self-laminating Vinyl |
Catalog Number | Mfr. No. | Size (English) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size (English) | Price | Quantity | |||||
19-129-520
|
Brady™
THTRO2924273 |
0.5 x 1.75 in. (W x H) |
Each for $270.64
|
|
|||||
19-129-521
|
Brady™
THTRO2934273 |
0.5 x 2.75 in. (W x H) |
Each for $447.20
|
|
|||||
19-129-522
|
Brady™
THTRO29442725 |
1 x 1.75 in. (W x H) |
Each for $432.13
|
|
|||||
19-129-523
|
Brady™
THTRO29542715 |
1 x 2.75 in. (W x H) |
Each for $425.90
|
|
|||||
19-129-524
|
Brady™
THTRO29642715 |
1 x 3.125 in. (W x H) |
Each for $724.05
|
|
|||||
19-129-525
|
Brady™
THTRO29742735 |
1 x 1.2 in. (W x H) |
Each for $576.76
|
|
|||||
19-129-526
|
Brady™
THTRO298427 |
1 x 6.5 in. (W x H) |
Each for $572.32
|
|
|||||
19-129-527
|
Brady™
THTRO299427 |
2 x 3.125 in. (W x H) |
Each for $705.43
|
|
|||||
19-129-528
|
Brady™
THTRO300427 |
2 x 6.5 in. (W x H) |
Each for $503.12
|
|
|||||
Description
- Rotates so you can identify your labels from any angle
- Simply wrap and apply – there is no adhesive residue or label parts to cling to your wires
- Spins freely without anchors so these labels won't damage your Cat 5/6 and fiber optic cables
Specifications
ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized | |
White/Translucent | |
Self-laminating Vinyl | |
BradyPrinter i5100; BradyPrinter i7100; THT 3 in. Core Printer | |
Rectangle |
Permanent | |
Matte | |
Wire and Cable Labeling | |
Overlaminate Included | |
-94°F to +158°F |