missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Brady™ BradyPrinter i5100 i7100 Rotating Self-laminating Vinyl Wire Labels

Identify your wires from any angle with B-427 Rotating Vinyl Wire Labels. Simply print your labels and then peel, fold, and wrap – they’ll rotate freely for easy ID on even closed network connections.

Supplier:  Brady™ THTRO29542715

 View more versions of this product

Catalog No. 19-129-523


Explore available promotions

Description

Description

  • Rotates so you can identify your labels from any angle
  • Simply wrap and apply – there is no adhesive residue or label parts to cling to your wires
  • Spins freely without anchors so these labels won't damage your Cat 5/6 and fiber optic cables
Specifications

Specifications

ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized
White/Translucent
Self-laminating Vinyl
BradyPrinter i5100; BradyPrinter i7100; THT 3 in. Core Printer
2
Rectangle
-94°F to +158°F
Permanent
Matte
Wire and Cable Labeling
Overlaminate Included
1500/Pk.
1 x 2.75 in. (W x H)
10 to 6 AWG
Videos
SDS
Documents

Documents

Promotions

Promotions