missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

BrandTech™ BRAND™ Pipet Tips, 0.5 to 20 μL

Designed for high-quality micro-pipettes and suitable for various applications. BRAND™ 0.5 to 20 μL pipette tips ensure precise and efficient pipetting. Tips are cleanroom-produced, free from contaminants, and environmentally friendly.

Supplier:  BrandTech™ BRAND™ 732004

 View more versions of this product

Catalog No. 13-889-141


Explore available promotions

Description

Description

  • Engineered to fit the Transferpette™ line of micropipettes
  • Compatibility tested with other micropipettors from various manufacturers
  • Manufactured and packaged under certified cleanroom conditions according to ISO 14644-1, Class 7 and 8
  • Made from high-quality, pure raw materials, free of DiHEMDA and oleamide
  • No use of mold release agents such as stearates and erucamide in the production process
  • Palletized BIO-CERT™ quality tips are guaranteed to be free from DNA, DNase, RNase, ATP, and endotoxins
  • Thin-walled for high translucency, easy ejection, and low waste
  • Graduations at 2 and 10 μL for quick volume checks
  • Available either in bulk packaging or convenient, ecological rack-and-stack formats
  • Racked tips are colorless and placed into grey-colored tip trays
  • TipBoxes are made of 100% PP and are fully recyclable
  • The TipRack refilling system reduces waste by more than 20% compared to the TipBox
Specifications

Specifications

Life Science Quality
Non-filtered
Colorless
1.8 in.
DNase, RNase, ATP, and Endotoxin Free
Transferpette, and most models from Gilson, FINNPIPETTE, Eppendorf, and Sartorius
Narrow
Pipet Tips
Universal Fit
Polypropylene
2, 10 μL
0.5 to 20 μL
Non-sterile
Autoclavable
46 mm
Reverse pipetting, plate washing, working with multichannel pipettes
Bulk
Bulk, 1 bag of 1000 each
Limited-use
Yes
PCR Ready
Videos
SDS
Documents

Documents

Promotions

Promotions