missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
BrandTech™ BRAND™ Pipet Tips, 0.5 to 20 μL
Designed for high-quality micro-pipettes and suitable for various applications. BRAND™ 0.5 to 20 μL pipette tips ensure precise and efficient pipetting. Tips are cleanroom-produced, free from contaminants, and environmentally friendly.
$55.82 - $1048.97
Specifications
Volume (Metric) | 0.5 to 20 μL |
---|---|
Sterility | Non-sterile |
Color | Colorless |
Autoclavable | Autoclavable |
Clean Claims | DNase, RNase, ATP, and Endotoxin Free |
Catalog Number | Mfr. No. | Format | Tip Style | Packaging | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Format | Tip Style | Packaging | Price | Quantity | |||
13-889-141
|
BrandTech™ BRAND™
732004 |
Bulk | Narrow | Bulk, 1 bag of 1000 each |
Pack of 2000 Each for $261.53
|
|
|||
13-889-147
|
BrandTech™ BRAND™
732024 |
Bulk | Narrow | Bulk, 1 bag of 1000 |
Pack of 10000 Each for $1,048.97
|
|
|||
13-889-153
|
BrandTech™ BRAND™
732104 |
Refill | Narrow | 10 TipRacks, 96 each. (Refill units for TipBox racks.) |
Pack of 960 Each for $82.94
|
|
|||
13-889-172
|
BrandTech™ BRAND™
732204 |
Rack | Narrow | TipBox, 5 boxes, 96 each |
Pack of 480 Each for $55.82
|
|
|||
Description
- Engineered to fit the Transferpette™ line of micropipettes
- Compatibility tested with other micropipettors from various manufacturers
- Manufactured and packaged under certified cleanroom conditions according to ISO 14644-1, Class 7 and 8
- Made from high-quality, pure raw materials, free of DiHEMDA and oleamide
- No use of mold release agents such as stearates and erucamide in the production process
- Palletized BIO-CERT™ quality tips are guaranteed to be free from DNA, DNase, RNase, ATP, and endotoxins
- Thin-walled for high translucency, easy ejection, and low waste
- Graduations at 2 and 10 μL for quick volume checks
- Available either in bulk packaging or convenient, ecological rack-and-stack formats
- Racked tips are colorless and placed into grey-colored tip trays
- TipBoxes are made of 100% PP and are fully recyclable
- The TipRack refilling system reduces waste by more than 20% compared to the TipBox
Specifications
0.5 to 20 μL | |
Colorless | |
DNase, RNase, ATP, and Endotoxin Free | |
Polypropylene |
Non-sterile | |
Autoclavable | |
Yes |