missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

BrandTech™ Plastic Cuvets

Excellent choices for most spectrophotometry applications in the visible range.

Supplier:  BrandTech™ 759075DE

 View more versions of this product

Catalog No. S759075D


Explore available promotions

Description

Description

  • Easy to use with an arrow mark to indicate direction of transmission
  • Range of application: 340 nm or longer for polystyrene, 300 nm or longer for methacrylate, 10 mm lightpath
  • Macro and micro sizes available (1.5 - 4.5 mL)
  • Mold cavity matched for lowest variation in extinction coefficient
Specifications

Specifications

Non-sterile
Clear
3 mL
Cuvets Only
10 mm
45 mm
12.5 mm
10 mm
Semi-micro Spectrophotometer Cuvet
Single-use
Polystyrene
500 Pk.
340 nm
Spectrophotometers, Photometers
Spectrophotometry
Rectangle
Videos
SDS
Documents

Documents

Promotions

Promotions