missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Branson Ultrasonics™ Bransonic™ Ultrasonic Cleaner Model B200
Compact and stylish, with convenience of plug-in-anywhere operation. Branson Ultrasonics Bransonic™ Ultrasonic Cleaner Model B200 designed to clean jewelry and optical pieces quickly and effectively with ultrasonic cleaning ability.
$560.24 - $560.24
Specifications
Material | Plastic Housing, Stainless Steel Tank |
---|---|
Timer | 5 min. |
Capacity (English) | 15 oz. |
Capacity (Metric) | 400 mL |
Depth (Metric) Tank | 8.8 cm |
Includes: Cover and parts basket
Catalog Number | Mfr. No. | Voltage | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Voltage | Price | Quantity | |||||
15-337-22
|
Branson Ultrasonics™
100951010 |
120 V |
Each for $560.24
|
|
|||||
Description
- Five-minute timer shuts off automatically
- Stainless-steel tank
- Sealed within an impact-resistant plastic housing
Specifications
Plastic Housing, Stainless Steel Tank | |
15 oz. | |
8.8 cm | |
Cover and parts basket | |
6.5 in. | |
16.5 cm | |
3 lb. | |
3.5 in. |
5 min. | |
400 mL | |
To clean instrument and clock parts, small geological samples, small electrical/electronic components, metal and plastic machined parts, recorder and drafting pens | |
8.75 in. | |
22.2 cm | |
B200 | |
1.36 kg | |
11.4 cm |