missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Polypropylene Buchner Funnels
Two piece polypropylene Buchner funnels are light weight and autoclavable. The top portion of the funnel cone is fitted with the lower portion of the funnel cone forming a vacuum seal that does not require greasing. Bottom portion of the funnel cone has a perforated filter plate.
$25.40 - $38.73
Specifications
| Material | Polypropylene |
|---|---|
| Autoclavable | Autoclavable |
| Color | White |
| Description | Buchner Funnel |
| For Use With (Application) | Filtering liquids |
Description
- Two-piece Buchner funnel with plain stem
- Made from polypropylene
- Perforated filter plate on base of cone
- No greasing necessary
- Autoclavable
Warranty
1 year limited manufacturer warranty.
Specifications
| Polypropylene | |
| White | |
| Filtering liquids | |
| 1 | |
| Polypropylene |
| Autoclavable | |
| Buchner Funnel | |
| Filtration paper | |
| Buchner Funnel |