missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eisco™ Polypropylene Buchner Funnels
Two piece polypropylene Buchner funnels are light weight and autoclavable. The top portion of the funnel cone is fitted with the lower portion of the funnel cone forming a vacuum seal that does not require greasing. Bottom portion of the funnel cone has a perforated filter plate.
Supplier: Eisco™ CH0464C
Description
- Two-piece Buchner funnel with plain stem
- Made from polypropylene
- Perforated filter plate on base of cone
- No greasing necessary
- Autoclavable
Warranty
1 year limited manufacturer warranty.
Specifications
90 mm | |
Polypropylene | |
Autoclavable | |
Buchner Funnel | |
Filtration paper | |
1 | |
4 in. | |
7 in. | |
Polypropylene |
325 mL | |
18 cm | |
White | |
Filtering liquids | |
6.35 cm | |
3.5 in. | |
101.6 mm | |
Buchner Funnel |