missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Bulbtronics™ Ushio Halogen Lamp: T3
Supplier: Bulbtronics™ BBT1657
Specifications
Halogen Lamp | |
Halogen | |
82 V | |
Base down to horizontal | |
Clear | |
1.14 cm | |
Projector | |
1.25 in. | |
3.17 cm | |
T3.5 |
2 Pin (G5.3) | |
75 hr. | |
360 W | |
3300 K | |
0.45 in. | |
CC8/Coiled Coil Axial | |
2.24 in. | |
5.68 cm | |
10,000 lm |