missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Bulbtronics™ Ushio Halogen Lamp: T3
$42.47 - $42.47
Specifications
Product Type | Halogen Lamp |
---|---|
Light Source | Halogen |
Burning Position | Base down to horizontal |
CC Temperature | 3300 K |
Color | Clear |
Catalog Number | Mfr. No. | Base Style | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Base Style | Price | Quantity | |||||
14395521
|
Bulbtronics™
BBT1657 |
2 Pin (G5.3) |
Pack of 10 Each for $42.47
|
|
|||||
Specifications
Halogen Lamp | |
Base down to horizontal | |
Clear |
Halogen | |
3300 K | |
T3.5 |