missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Bullard™ Sentinel™ Faceshield Headgear
Lightweight molded ABS plastic headgear offers the ultimate value in face protection.
$23.50 - $26.20
Specifications
Dimensions (L x W) | 6.5 to 8 in. |
---|---|
Description | Sure-Lock Ratchet |
Includes: Does not include faceshield visor (sold separately).
Catalog Number | Mfr. No. | Includes | Product Type | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Product Type | Price | Quantity | ||||
18-999-3744
|
Bullard™
SENTINEL1 |
Black crown protector | Sentinel 1 Faceshield Headgear |
Each for $23.50
Case of 10 Each for $235.00
|
|
||||
19-088776
|
Bullard™
SENTINEL2 |
Black crown and chin protector | Sentinel 2 Faceshield Headgear |
Each for $26.20
Case of 10 Each for $262.00
|
|
||||
Description
Standard, lightweight face protection with black ABS crown protector. Easily accommodates primary eye protection and facepiece-style respirators. (For ordering information, contact your Fisher Safety Representative).
Key Features
- Crown strap conforms to shape of head
- Hand-washable Sportek™ brow pad absorbs moisture for a drier, more comfortable fit
- Sure-Lock™ ratchet securely adjusts headband from sizes 6 1/2 to 8, or head circumferences from 20 1/2 to 25 in. (52 to 64cm)
Compliance
Meets ANSI/ISEA Z87.1 standards.
Specifications
6.5 to 8 in. | |
Sure-Lock Ratchet |