missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Red Kap™ Men's Lapel Counter Coats

Men's professional counter coat features spacious pockets for storage of tools and personal items. Blazer style available in sizes x-small through 4x-large.

Supplier:  Red Kap™ KP10WHLNL

 View more versions of this product

Catalog No. 19-166-292



Description

Description

  • Primary Closure: Button
  • Wash Care: Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil, Home Wash
  • Fabric: 5 oz. Performance Blend Poplin
  • Blend: 80% Polyester/20% Combed Cotton
  • Finish: Wrinkle Resistant
  • Closure: Three buttons
  • Collar: One-piece, lined, notched lapel
  • Length: KP10 - 30 in. (based on size medium - back)
  • KP11 - 28 in. (based on size medium - back)
  • Pocket: Left exterior chest pocket, Bartacked pencil stall, Two lower exterior pockets
  • Features: Non-yellowing buttons for long-lasting whiteness and professional appearance
  • Requires minimum ironing thanks to a wrinkle-resistant finish
  • Blazer styling provides a professional look
  • One chest pocket and two lower pockets provide storage for tools and personal items
  • 30 in. back length on size medium
  • Country of Origin: Imported, Imported Fabric
  • Fit Details: Fits true to size. Meant to be worn over clothes.
  • Gender: Male
  • Materials: Poplin, Cotton/Polyester
Specifications

Specifications

General Purpose Lab Coat
Men's
White
Reusable
Long
Notched Lapel
44 to 46 in.
111 to 116 cm
Button Front
76.2 cm
Large
Cotton, Polyester
Buttons
Non-sterile
3
Pre-cure Durable Press
46 in.
116.8 cm
30 in.
Polyester, Combed Cotton
SDS
Documents

Documents

Promotions

Promotions